Buy more than* S$200* and get FREE SHIPPING

Pail Can Cleaner

Caution
* Remove the filter when sucking sludge or liquid.
2015 Trusco Published Pages
4 1785
2014 TRUSCO Published Page
3-0818
Maximum Vacuum Pressure (kPa)
30.0
Suction Amount (L)
9
Maximum Air Capacity (m3/min)
3.0
Noise Level (dB)
75
Dust-Collecting Capacity (L)
7
Dimensions (Width W x Depth D x Height H) (mm)
300x300x520
Power
Single-phase 100V
Power Consumption (W)
1.2
Weight (kg)
8
Specification
For dryness-and-moisture
...see all
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
303-7371 1PC 1 TPV-1 37133512 879.90 SGD
In stock
303-7380 1PC 1 TPV-2 37133537 1,059.90 SGD
In stock
ADD TO CART

Related Products