Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Application Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Application Dimensions (Vetical x Horizontal x Thickness) (mm) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
303-4283 Lower machining ability than black. 80x127x28 30 Brown 1Sheet 1 961 BRO 37134352 3.99 SGD
Shipped after 2018-02-26
303-4275 Removal of surface dirt 80x127x28 18 Blue 1Sheet 1 961 BLU 37134316 3.99 SGD
Shipped after 2018-02-26
303-4321 Scratch-resistant 80x127x28 18 Red 1Sheet 1 961 RED 37134334 3.99 SGD
Shipped after 2018-02-26
303-4348 Surface cleaning 80x127x28 18 White 1Sheet 1 961 WHI 37134377 3.99 SGD
Shipped after 2018-02-26
303-4305 Removal black mark etc. 80x127x25 22 Green 1Sheet 1 961 GRE 37134395 3.99 SGD
Shipped after 2018-02-26
303-4330 Cleaning without damaging 80x127x25 18 Sofutosukaua 1Sheet 1 961 SOF 37134255 3.99 SGD
Shipped after 2018-02-26
303-4313 Remove tough dirt 80x127x12 17 Hypromax pad 1Sheet 1 961 H/PRO 37134273 3.99 SGD
Shipped after 2018-02-26
303-4267 For removing stubborn dirt 80x127x25 18 Black 1Sheet 1 961 BLA 37134291 3.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
House cleaning
5
From Japan
On 2016-10-25 09:40:37
Separated by the soft side and the hard side in the front and back, it is easy to drop dirt as it is solid. When washing a wide surface, attaching a special holder makes it possible to evenly apply force so that it also prevents sticking.
This review is about item#37134255.
Floor peeling washing
5
From Japan
On 2014-07-10 13:27:12
There is work of stone floor wax peeling and purchased for corner rubbing. Because it was enough as a corner rubbing of the part which does not reach with the polisher, I think whether to purchase green pads and red pad next time.
This review is about item#37134291.

Related Products