Buy more than* S$200* and get FREE SHIPPING

Sponge

4.75 (4)
Dimensions (Vetical x Horizontal x Thickness) (mm)
83x140x35
Weight (g)
43
Color
Brown
TRUSCO Part Number
309-0493
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GANKO ARA 37134431 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
cleaning
5
From Japan
On 2016-03-15 14:56:10
Very durable, you can use forever
This review is about item#37134431.
Steel plate for your favorite grilling
5
From Japan
On 2015-02-13 18:25:41
I use it to drop burned iron plates. It also seems to be able to use it many times with dropping stubborn dirt.
This review is about item#37134431.
Cleaning cutting board
5
From Japan
On 2014-06-16 14:08:56
This gives the best dirt!
This review is about item#37134431.
kitchen
4
From Japan
On 2013-10-16 20:10:38
Because there is a firm hardness, gossyphos and power enter. Depending on the material it will be scratched so be careful!

Related Products