Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Heavy Duty Griddle Pad Holder 482

5.00 (1)
Caution
Griddle pad is sold separately.
Dimensions (Vetical x Horizontal x Height) (mm)
100x140x70
Weight (g)
400
Color
Brown
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 482 37134492 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Iron polishing
5
From Japan
On 2016-01-27 14:50:42
I do not need more force than I thought I need experience of pad selection
This review is about item#37134492.

Related Products