Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch-Brite Nylon Scrubbing Brush

5.00 (2)
Dimensions (Vetical x Horizontal x Thickness) (mm)
180x115x8
Weight (g)
12
Color
Green
TRUSCO Part Number
294-8672
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A-11 37134781 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For cleaning the contact part of electrical equipment
5
From Japan
On 2014-01-16 18:07:25
Because it was on other people's blog, I tried using it. I used it as an ordinary sponge scourer, but I was surprised because it became easy to clean. I thought that I wish I knew it sooner.
This review is about item#37134781.
For testing
5
From Japan
On 2013-10-07 13:43:23
Anyway it arrived early so it was saved.
This review is about item#37134781.

Related Products