Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch Handy S

4.00 (5)
Purpose
For removing stubborn bathroom deposits and slime.
Size
S
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Type Weight (g) Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Type Weight (g) Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250x55x80 Main body 122 White BRUSH / HANDLE: POLYPROPYLENE (PP) 327-5884 1PC 1 B-552 37137606 8.99 SGD
In stock
90x58x25 Refill Sponge 11 Blue Sponge: Polypropylene (PP) 327-5906 1PC 1 B-558 37134806 4.99 SGD
In stock
90x55x50 Refill Brush 45 White BRUSH: POLYPROPYLENE (PP) 327-5892 1PC 1 B-562 37137563 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Bathroom cleaning
5
From Japan
On 2017-08-11 14:39:31
I am saved because the hands are thick and easy brushes to replace brushes at a low price.
This review is about item#37137563.
Washing
4
From Japan
On 2016-02-08 14:47:27
Since it is beginning to use, if you have good durability, I would like to purchase it next time.
This review is about item#37137606.
Cleaning of mesh
3
From Japan
On 2014-12-20 23:02:41
It is backfired that it can be exchanged for a different part. The ruin of the surroundings is broken and it comes off immediately. It will be a design mistake.
Cleaning tiles
4
From Japan
On 2014-07-05 08:38:36
It is cheap and easy to use
This review is about item#37134806.
Bathroom cleaning
4
From Japan
On 2014-01-15 15:38:44
Easy to use for bath cleaning
This review is about item#37134806.

Related Products