Buy more than* S$200* and get FREE SHIPPING

Pad Holder

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
96X231X31
Weight (g)
200
Length (mm)
31
Material
SHELL: ABS PLASTIC SPONGE: POLYESTER FIBERS
TRUSCO Part Number
000-1601
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6472 37135061 80.14 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning the glass.
5
From Japan
On 2013-10-10 06:36:35
I have two unnecessary pads.
This review is about item#37135061.

Related Products