Buy more than* S$200* and get FREE SHIPPING

Antibacterial Powerful Net Sponge

4.00 (1)
Caution
Color cannot be selected. There are two available colors but color cannot be selected at the point of ordering.
Mass (g/piece)
11
Dimensions (Vetical x Horizontal x Thickness) (mm)
150x80x20
Color
Green yellow
Material
Polyester / antibacterial urethane sponge
TRUSCO Part Number
006-1131
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 NT-01K-2PM 37135201 5.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Body wash
4
From Japan
On 2014-10-17 14:45:36
It is a little hard feeling
This review is about item#37135201.

Related Products