Buy more than* S$200* and get FREE SHIPPING

Sponge Scourer, Kikulon, A Type

4.50 (8)
Dimensions (Vetical x Horizontal x Thickness) (mm)
115x75x36
Weight (g)
12
Material
Nylon non-woven cloth, polyurethane
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 332-5113 1PC 1 112449 37135226 2.44 SGD
In stock
Green 332-5105 1PC 1 112432 37135244 2.44 SGD
In stock
Pink 332-5091 1PC 1 112418 37135262 2.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Washing
5
From Japan
On 2017-06-13 14:32:54
If you use the one time kikuron, you can not use another sponge anymore.
This review is about item#37135226.
Scales of automobile windows
3
From Japan
On 2016-02-13 08:50:15
The window gets scratched
This review is about item#37135226.
For cleaning
3
From Japan
On 2016-02-01 16:52:21
There are necessary functions.
This review is about item#37135262.
Cookware cleaning
5
From Japan
On 2015-09-14 17:21:03
Since the color of the place of use is color-coded, it's good to choose colors. (I could not choose the color where I had been purchasing)
This review is about item#37135226.
Take away the windows of the bus
5
From Japan
On 2015-05-09 15:44:19
It is perfect for picking up scales firmly in price.
This review is about item#37135226.
Cleaning of test dishes, general tableware, etc.
5
From Japan
On 2014-12-04 12:21:25
This is great. I used various sponges up to now, but durability is outstanding. Although it is an inexpensive expendable item, I think that there is no other quality of this alone. I was impressed that it is a truly popular product.
This review is about item#37135262.
Dishwashing washing
5
From Japan
On 2014-06-30 21:49:16
Durability, holding of detergent, both top. However, Homsen in the neighborhood is cheaper.
This review is about item#37135226.
Dishwasher
5
From Japan
On 2014-01-20 13:08:04
Excellent durability
This review is about item#37135226.

Related Products