Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number TKG Part Materials (bade) Material (handle) Overall Length (mm) Width (mm) Width x Length (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number TKG Part Materials (bade) Material (handle) Overall Length (mm) Width (mm) Width x Length (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4-1077-1901 Synthetic rubber Aluminum, polypropylene 905 280 - - - 1PC 1 - 00403935 34.25 SGD
In stock
294-7226 - - - - 280 280x1338 500 Body 1PC 1 CL-746-028-0 37135427 31.17 SGD
In stock
330-8995 - - - - 450 450x1338 740 Body 1PC 1 CL-746-045-0 37135445 37.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Food factory for floor cleaning
4
From Japan
On 2017-04-15 14:59:13
It is used as draining after floor cleaning of food factory. Because the rubber is solid, water can be drained beautifully.
This review is about item#37135445.
Store kitchen cleaning time
5
From Japan
On 2017-01-31 21:33:11
It is very convenient to sweep the floor concrete part of the shop kitchen, double drain after rinsing.
This review is about item#37135427.
Sweeping the floor
5
From Japan
On 2014-02-26 16:24:42
Since rubber fits perfectly on the floor it is convenient to sweep without leaving any trash. Especially dust is very good. Even if it looks like it looks nothing with your eyes, it will be quite dusty as you clean it. I can not do anything with other borax already.
This review is about item#37135427.

Related Products