Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FX Mop Yarn

4.50 (4)
Dimensions (Vetical x Horizontal) (mm)
210x240
Weight (g)
260
Material
Hair: cotton, polyester
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 335-0827 1Sheet 1 CL-374-421-5 37135707 10.99 SGD
In stock
Red 335-0801 1Sheet 1 CL-374-421-2 37135761 10.99 SGD
In stock
White 335-0835 1Sheet 1 CL-374-421-8 37135743 10.99 SGD
In stock
Blue 335-0819 1Sheet 1 CL-374-421-3 37135725 10.99 SGD
In stock
Green 335-0797 1Sheet 1 CL-374-421-1 37135786 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
During cleaning work
5
From Japan
On 2017-09-11 23:06:58
I have been using this mop forever. Though the threads are going to be quite a few years later, it is easy to use and I like it.
This review is about item#37135707.
For cleaning
5
From Japan
On 2017-05-10 10:07:25
The hair ends are long and easy to squeeze. It was nice to purchase at a low price.
This review is about item#37135725.
Toilet · dining room · passage etc.
5
From Japan
On 2016-01-29 15:38:11
It is hygienic as it can be used with different colors.
This review is about item#37135761.
Floor cleaning
3
From Japan
On 2015-12-17 22:48:17
I thought that it was easy to use if there was a little amount of hair.
This review is about item#37135725.

Related Products