Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hand Held Dust Pan

4.20 (5)
Dimensions (Width W x Depth D x Height H) (mm)
278x324x47
Weight (g)
220
Finishing Material
Body: steel, handle: polypropylene (PP)
TRUSCO Part Number
003-4037
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-891-000-0 37136267 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Internal cleaning
4
From Japan
On 2018-01-26 21:18:17
Unlike plastics, since static electricity does not occur, dust and hair do not cling and it is very good. This will be solved from that stress.
This review is about item#37136267.
Fixture supplement
5
From Japan
On 2017-05-23 14:54:37
Purchased for cleaning around the outside. In normal use it can be used without any problem.
This review is about item#37136267.
Screen cleaning
4
From Japan
On 2017-02-06 17:21:29
It is easy to gather with rubber, but it may be unsuitable in places where wind is so shallow.
This review is about item#37136267.
Bag packing of dewatered sludge
3
From Japan
On 2016-08-15 16:20:08
I appreciate it if there is a more durable product. I think that it is quite normal as a chilri.
This review is about item#37136267.
Cleaning work
5
From Japan
On 2016-01-31 18:09:57
It is compact, rugged and good. It is saved because there are things to use like a scoop. Things made of plastic will deteriorate quickly, so they will not be used, but scarce steel is saved.
This review is about item#37136267.

Related Products