Buy more than* S$200* and get FREE SHIPPING

MM Table Broom Set, Grey

5.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
162x220x20
Weight (g)
100
Material
Broom (designs/tip of fur): polypropylene (PP) DUSTPAN: POLYPROPYLENE (PP)
TRUSCO Part Number
297-2212
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CE-895-300-0 37136285 7.02 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning after work.
5
From Japan
On 2015-05-26 14:39:22
Hair is also moderately hard and scrapes out a certain amount of garbage. It is useful in an affordable size.
This review is about item#37136285.
Cleaning the desk
5
From Japan
On 2015-02-06 13:58:04
You can easily clean eraser dust, dust and so on.
This review is about item#37136285.

Related Products