Buy more than* S$200* and get FREE SHIPPING

MM Toilet Brush

4.00 (1)
Material (Handle Part)
Polypropylene
Weight (g)
100
...see all>
Product Options
ADD TO CART
Material (Trim) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Trim) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polypropylene 383 006-4882 1PC 1 CE-898-110-0 37136303 8.99 SGD
Shipped after 2018-01-22
Palm 388 298-4393 1PC 1 CE-898-130-0 37136321 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
clean up
4
From Japan
On 2017-03-06 15:31:10
I am satisfied with the strength because of the price. Every time the same item is purchased.
This review is about item#37136321.

Related Products