Buy more than* S$200* and get FREE SHIPPING

V type Sponge

5.00 (1)
Dimensions (Vetical x Horizontal x Thickness) (mm)
115x73x37
Weight (g)
12
Color
Yellow
TRUSCO Part Number
335-1319
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 111061 37136565 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning dishes and utensils in the cafeteria
5
From Japan
On 2013-01-21 19:10:26
It is extremely easy to use for Kikuron V because the bubbling out and the good water drain are out of the group. Also, the polished side is firmly bonded, and it can be used until the end without leaving the sponge. The polishing power is also strong. You can not use another pasted sponge twice to use this.
This review is about item#37136565.

Related Products