Buy more than* S$200* and get FREE SHIPPING

Eco Block Drain Grate Blue, Moisture-Proof

4.00 (6)
Width x Length (mm)
297x444
Weight (g)
770
Thickness (mm)
50
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1pc 1 MR-095-010-6 10349307 31.99 SGD
Shipped after 2018-04-27
- - - 1pc 1 MR-095-010-1 10349316 31.99 SGD
Shipped after 2018-04-23
296-5721 Blue Polypropylene (PP) resin regeneration 1Sheet 1 MR-095-010-3 37136644 31.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Used on the base of packing Schiller at work site
4
From Japan
On 2018-03-07 09:58:40
Size is perfect, easy to wash, it is OK even wet.
This review is about item#37136644.
To put items of work
5
From Japan
On 2017-10-06 08:38:01
I think that it is possible to make it sturdy and unexpectedly and also to be able to joint. I think that it can be utilized when spreading in the future.
This review is about item#37136644.
Temporary storage of raw materials
4
From Japan
On 2017-09-07 21:14:51
It is light and durable so I use it conveniently Easy to wash with water and easy hygiene management
This review is about item#37136644.
Used for outdoor luggage platform
5
From Japan
On 2015-11-22 16:23:30
Because it is compact, it is arranged as many as you need when needed. This size is also convenient for storage.
This review is about item#37136644.
I use it at the entrance of a nursery school in a place where children can wear shoes.
5
From Japan
On 2015-04-05 18:05:04
I purchased 10 cards. Cleaning etc. is easier and more convenient than a long one. It is useful because you can change various ways. The color was clean and the entrance became bright.
This review is about item#37136644.
Changing space before change room locker
1
From Japan
On 2014-10-12 11:27:02
Although it seems that it was introduced as "very tough and difficult to break", cracks will enter the flat part of the top. The one who put the stockings got on the crack, the stocking cracked in the crack and the big hole opened rather than the transmission is the storm of the claim. It is not worth 1,390 yen / piece with such a yaw. I think that it is not suitable for places where people ride frequently.
This review is about item#37136644.

Related Products