Buy more than* S$200* and get FREE SHIPPING

Broom And Dustpan

4.33 (3)
Material (handle part)
Steel (vinyl adhesive coating)
Material (dustpan body)
ABS resin
Material (backs)
Polyethylene
Material (Trim)
Polyester
Material (Handle Part)
Single double cardboard cardboard
Dimensions (Width W x Depth D x Height H) (mm)
324x191x687
Weight (g)
850
TRUSCO Part Number
003-4045
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 CL781-600-5 37136662 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Store cleaning
5
From Japan
On 2017-12-13 14:40:06
It was quite easy to use for lightness and compactness.
This review is about item#37136662.
Daily cleaning
3
From Japan
On 2015-12-24 08:47:22
The broom part is softer than I expected. I imagined a broom with a little bit of stuff .... Light and dusty parts, movement is easy to use well.
This review is about item#37136662.
Cleaning of the facet around the workbench (Zarai powder)
5
From Japan
On 2015-12-21 14:40:58
It is compact and convenient because it does not bother the place to put it. I will purchase it if you need it.
This review is about item#37136662.

Related Products