Buy more than* S$200* and get FREE SHIPPING

Color Duster

3.00 (1)
Mass (g/sheet)
35
Sheet Size (mm)
180x280
Specification
Color variations type
...see all>
Product Options
ADD TO CART
Purpose Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water wipe and dry wipe. White 297-8458 1Bag(10Sheet) 1 C292-000X-MB 37137021 17.05 SGD
Shipped after 2017-09-25
Water wipe and dry wipe. Green 297-8466 1Bag(10Sheet) 1 C292-000X-MB 37137046 14.04 SGD
Shipped after 2017-09-25
- Blue 296-8177 1Bag(10Sheet) 1 C292-000X-MB 37136985 15.27 SGD
Shipped after 2017-09-25
- Yellow 393-7054 1Bag(10Sheet) 1 C292-000X-MB 37136976 13.53 SGD
Shipped after 2017-09-25
- Red 297-8431 1Bag(10Sheet) 1 C292-000X-MB 37137003 15.27 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For marble dry cleaning
3
From Japan
On 2015-07-20 17:37:25
Extremely ordinary dust cloth
This review is about item#37137046.

Related Products