Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carpet Cleaning Roll Tape, 2pcs

4.75 (4)
Mass (g)
205
Number of Rolls
60 laps
Width (mm)
240
Compatible Body
C3113, C3114
TRUSCO Part Number
327-5728
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Roll) 1 C2240 37137265 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Floor cleaning of mat every day
4
From Japan
On 2018-05-09 08:44:45
I use it as usual every day, but there is no particular problem
This review is about item#37137265.
Cleaning carpet
5
From Japan
On 2017-06-14 17:03:59
Working efficiency is improved by wide width, it is very convenient. Although the price is expensive compared with the usual narrow corocoro, I think that it is a commodity that is worth it.
This review is about item#37137265.
Cleaning work
5
From Japan
On 2014-06-18 13:10:31
I am always saved. At the nearest home center, I was in trouble because I could not get this size.
This review is about item#37137265.
It is used to remove lint from the surface of the fabric.
5
From Japan
On 2013-06-16 13:17:58
Wide type was on the market, stock was low and there were many orders, so it was in trouble when needed soon. It is extremely helpful to purchase immediately. I will purchase it from next time. It is cheaper than the market price. That is also helpful.
This review is about item#37137265.

Related Products