Buy more than* S$200* and get FREE SHIPPING

Scotch Handy Scrubber Brush

5.00 (3)
Size
M
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Thickness) (mm) Type Weight (g) Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Thickness) (mm) Type Weight (g) Color Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165x90x120 Main body 243 White BRUSH / HANDLE: POLYPROPYLENE (PP) 327-5850 1PC 1 B-554 37137581 10.99 SGD
In stock
160x90x45 Refill Brush 20 White BRUSH: POLYPROPYLENE (PP) 327-5868 1PC 1 B-561 37137545 6.99 SGD
In stock
155x100x25 Refill Sponge 45 Blue Sponge: Polypropylene (PP) 327-5876 1PC 1 B-560 37137527 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Dirty tires, washing parts
5
From Japan
On 2016-01-14 14:43:39
With a brush with a strong back, it will not bend even if it is used many times, it is not going to be. Not only is the grip part easy to grasp in 3D shape, easy to put power. It is not a soft thing of a car wash brush, it is a pretty solid tip, it is a bargain that it is this product with 3M Company's products, this sturdy price is this price. Although I thought that "Why would it become useless immediately?", I purchased a replacement brush, but I am using quite a number of times, but I do not reduce it at all and there is no hesitancy, so if you buy for the first time, Was it good even after a while? And it is a pleasant miscalculation. It is a gem that recommends with confidence.
This review is about item#37137545.
Cleaning of floor of working room etc.
5
From Japan
On 2014-11-12 13:16:45
It has good tips and good tip replacement.
This review is about item#37137581.
Cleaning the mat during car washing
5
From Japan
On 2013-03-17 13:16:50
In the mat washing machine, it gets wet and it gets inconvenient because dry becomes slow, so I use it when I do not want to wet.
This review is about item#37137581.

Related Products