Buy more than* S$200* and get FREE SHIPPING

Towel Rags, 10 Pieces

4.50 (4)
Purpose
All sorts of wiping work, including dry wipe and wet wipe
Mass (g/sheet)
35
Sheet Size (mm)
200x300
Color
White
Material
100% Cotton
TRUSCO Part Number
296-8169
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 C357-010X-MB 37137746 13.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cleaning on the desk
5
From Japan
On 2017-06-11 05:29:48
Heavy dough has good water absorption and can be cleaned very beautifully.
This review is about item#37137746.
clean up
5
From Japan
On 2015-11-18 15:31:13
I received it the day after the order date. I am using it without problems.
This review is about item#37137746.
Milking work teat wiping
5
From Japan
On 2014-04-12 07:15:34
I have used things from various manufacturers, but I think that the balance between quality and price is good. I am also solid making.
Wiping the workbench with water
3
From Japan
On 2014-01-28 03:31:22
I think that the price is high. We sell similar clothes at Cain's Home for 30 yen per sheet.
This review is about item#37137746.

Related Products