Buy more than* S$200* and get FREE SHIPPING

Deck Brush

3.00 (1)
Trim Length (mm)
45
...see all
Product Options
ADD TO CART
TRUSCO Part Number Width x Length (mm) Outlet Hole (mm) Size (mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Width x Length (mm) Outlet Hole (mm) Size (mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
330-8979 - 22.5 175x50 370 175 1PC 1 CL540-180U-SP 37137904 10.94 SGD
In stock
- - - 170x50 - 170 1pc 1 CL716-180U-SP 52226098 12.35 SGD
Shipped after 2017-03-31
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of hot-spring baths
3
From Japan
On 2015-10-23 18:21:28
Prices are the ease of purchase. The hair of the part (wire) would spread immediately will think whether difficulties. Although we use to clean the hot-spring baths use to hard because to immediately useless It will now be. If you consider the price there is a sense of satisfaction and whether this mon ....
This review is about item#37137904.

Related Products