Buy more than* S$200* and get FREE SHIPPING

Broom, Portable Broom, 340200g

4.00 (1)
Weight (g)
200
Length (mm)
340
TRUSCO Part Number
294-7196
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-401-000-0 37138281 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning forklift
4
From Japan
On 2016-09-07 15:43:02
It became very convenient for cleaning the forklift.
This review is about item#37138281.

Related Products