Buy more than* S$200* and get FREE SHIPPING

Fuitor Mop P-90

Width x Length (mm)
1100x1480
Type
Body
Weight (kg)
1.7
Width (mm)
1100
Length (mm)
1480
TRUSCO Part Number
296-7995
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C280-090U-MB 37138342 109.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products