Buy more than* S$200* and get FREE SHIPPING

Broom, T Broom

3.00 (1)
Width x Length (mm)
240x1230
Material (head)
Polypropylene (PP)
Material (handle)
Steel pipe
Material (Trim)
Polypropylene (PP)
Trim Length (mm)
About 90
Weight (g)
About 370
Overall Length (mm)
About 1230
Width (mm)
About 240
TRUSCO Part Number
296-7791
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C87-000U-MB 37138421 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
External sweeping
3
From Japan
On 2016-06-23 16:09:04
Both the length and thickness of the handle are okay. It may be slightly sweeter than traditional ones because of short hair.
This review is about item#37138421.

Related Products