Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Broom, T-2 Broom

4.00 (2)
Width x Length (mm)
240x1230
Material (head)
Polypropylene (PP)
Material (handle)
Steel pipe
Material (Trim)
Allen fiber polyvinyl chloride (PVC)
Trim Length (mm)
About 90
Weight (g)
About 400
Overall Length (mm)
About 1230
Width (mm)
About 240
TRUSCO Part Number
296-7804
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C119-000U-MB 37138446 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Concrete cleaning
4
From Japan
On 2014-05-30 13:08:54
It is as good as compare to the one I used to use. I have a lot of sand.
This review is about item#37138446.
Cleaning office
4
From Japan
On 2014-01-16 14:25:42
I purchased it for the office as a trial because the cleaning company at the private residence (condominium) was using. I thought that the strength of the waist was optimum and it was made in accordance with the width of Chile, and it is easy to use, and it is what the professional is using. The price is high but ...
This review is about item#37138446.

Related Products