Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fire Tongs

1.00 (1)
Material
Steel
...see all>
Product Options
ADD TO CART
Country of Origin Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Country of Origin Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 249 570 259-7390 1PC 1 HBS-57 37139216 -
Discontinued
[x]
Japan 159 450 259-7381 1PC 1 HBS-45 37139191 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning work
1
From Japan
On 2011-05-17 01:56:46
Since edge burrs are not processed, they can not be handled with bare hands. Since the processing is complicated and the width of the tip is not matched, small objects can not be pinched. The spring (weakness) is weak and easily generates liners, so it is not suitable for sandwiching work. I tried it because it is a size (full length) not handled at 100 yen shop, but it is judged that there is somewhat problem.
This review is about item#37139216.