Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Broom

5.00 (1)
Purpose
To clean mainly indoor such as P tile, wood floors, and concrete floor.
Width x Length (mm)
340x1350
Weight (g)
400
Material
Handle) steel pipe, instep) PP, hair, hair) PP, PET, horse hair
TRUSCO Part Number
328-0187
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR529-032U-MB 37139557 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the warehouse
5
From Japan
On 2017-04-21 14:44:48
It was lighter and easier to use than I expected. I would like to purchase it in the future as well.
This review is about item#37139557.

Related Products