Buy more than* S$200* and get FREE SHIPPING

Garden Broom

4.67 (3)
Width x Length (mm)
220x1245
Weight (g)
360
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C23-0BLU-MB 37139812 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning tool
5
From Japan
On 2017-07-04 14:34:09
It's nothing more than adequate usability. If it gets broken, I will repeat.
This review is about item#37139812.
Around the house
5
From Japan
On 2017-05-29 11:39:20
It is solid and easy to sweep, and I am satisfied because the price is not high.
This review is about item#37139812.
Outward cleaning
4
From Japan
On 2017-01-13 18:19:37
I bought it to sweep out dead leaves, but it is easier to handle than bamboo charcoal.
This review is about item#37139812.

Related Products