Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rubber Plunger Phi165x655

4.00 (4)
Width x Length (mm)
165x655
Weight (kg)
0.4
Material
HANDLE: POLYETHYLENE (PE), HEAD: SYNTHETIC RUBBER
TRUSCO Part Number
003-3413
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-422-000-0 37139873 27.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Various or removal
5
From Japan
On 2017-07-24 14:53:15
The making is solid, and there is no worry even if it is strongly pressurized. It can be used for drain outlets and toilets that are larger in the bathroom. The goodness of familiarity of the outer circumference of the rubber and the balance of the cup are designed in a well-balanced manner.
This review is about item#37139873.
When the construction of the toilet is over, I present it to the customer.
5
From Japan
On 2016-05-24 02:23:42
It plays a solid role and is comfortable.
This review is about item#37139873.
Discharge clogging of western style toilet bowl
5
From Japan
On 2015-11-27 17:10:34
Among the many kinds of the same type, I got lost, but it was good to choose. Although I did not compare it, there was power and clogging was solved with a single shot. I feel refreshed.
This review is about item#37139873.
To correct the Japanese toilet
1
From Japan
On 2013-02-07 11:12:21
"Can also be used for Japanese style toilet" can not be used! It seems that the shape of the water reservoir can only be used for drainage grooves beneath the direction in which the flowing direction is circular. This product should not trust the note
This review is about item#37139873.

Related Products