Buy more than* S$200* and get FREE SHIPPING

Dust Box, "Effi Square Can"

4.00 (3)
Color
Gray
Material
Recycled polypropylene
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180x180x314 6.5 350 303-4020 1PC 1 40672 37139952 13.74 SGD
In stock
209x209x419 12.0 540 303-4038 1PC 1 40682 37139934 23.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Toilet Garbage in hand washing
5
From Japan
On 2016-09-13 08:34:11
I was looking for a cheap one that does not get in the way because it is placed inside the toilet. It was a satisfactory product.
This review is about item#37139952.
Dumping garbage
4
From Japan
On 2016-07-02 16:46:52
Although it is an elongated shape, its mouth is not narrow, it is handy to install in a limited space.
This review is about item#37139952.
Trash can
3
From Japan
On 2015-09-16 19:17:50
Normal
This review is about item#37139934.

Related Products