Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Recycling Trash Bins

5.00 (1)
Caution
Lid is sold separately. To order, please order lid together.
Dimensions (Width W x Depth D x Height H) (mm)
280x400x550
Capacity (L)
40
Color
Gray (semi-transparent)
Weight (kg)
1.6
TRUSCO Part Number
328-0098
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YW-176L-PC 37140537 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for separating office garbage
5
From Japan
On 2017-02-01 19:15:58
It is semi-skeleton so you know the amount of contents and it is very easy to use.
This review is about item#37140537.

Related Products