Buy more than* S$200* and get FREE SHIPPING

Fractionation Pocket

4.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
342x96x245
Color
White
Specification
Magnet removable type
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- One stage (no partition plate) 560 336-2639 1PC 1 P-1S-OFFWHITE 37141133 31.47 SGD
In stock
2-3004 (With partition plate) two-stage 750 336-2647 1PC 1 P-2S-OFFWHITE 37141151 36.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When working
4
From Japan
On 2017-06-16 16:59:21
It is very easy to use and its size is just right size.
This review is about item#37141133.

Related Products