Buy more than* S$200* and get FREE SHIPPING

Anti-Odour Pedal Pail

4.00 (1)
Color
Beige
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Type Weight (kg) Type TRUSCO Part Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Type Weight (kg) Type TRUSCO Part Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
276x291x330 9.5 Medium bucket with 1.17 Round shape 303-4127 - 1PC 1 6338-36 37141273 -
Discontinued
[x]
222x353x419 15 Medium bucket with 1.55 Square 303-4119 1-7019-02 1PC 1 6337-36 37141176 -
Discontinued
[x]
371x292x464 25 - 1.5 Square 303-4071 - 1PC 1 6333-36 37141194 -
Discontinued
[x]
399x306x546 35 - 1.7 Square 303-4089 - 1PC 1 6334-36 37141237 -
Discontinued
[x]
256x385x488 30 Maximum 3 Division 1.55 Square 303-4097 - 1PC 1 6335-36 37141212 -
Discontinued
[x]
283x428x580 45 Maximum 3 Division 2.03 Square 303-4101 - 1PC 1 6336-36 37141255 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Use it when throwing away garbage such as kim towel containing medicine
4
From Japan
On 2014-02-27 13:48:28
It was said that this size will be ordered in pedal style at the home center. I was glad that I could purchase it with the price that I needed in the catalog. When using the home center it takes time to travel the car for round trip gasoline. Because there is a certain size, I think that it was the right answer I bought this time by thinking about the trouble of taking a company car and loading it at the shop and taking it from the company parking lot to the office again.
This review is about item#37141255.

Related Products