Buy more than* S$200* and get FREE SHIPPING

Waste Receptacle, 90-type

5.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
445x458x650
Capacity (L)
90
Color
Gray
Weight (kg)
2.8
TRUSCO Part Number
353-8605
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 479209 37182844 239.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Business office for garbage
5
From Japan
On 2016-12-17 17:24:05
I think that it is more rugged and more affordable than I thought. It was perfect for garbage bags of size 90L.
This review is about item#37182844.
Separation of garbage on site
5
From Japan
On 2015-03-16 11:13:29
I am using it in a company. It is convenient because the size is large and the outlet is also wide. ... However, in the item image here, the lid is attached, but only the main body arrives with this code. Because the lid is ordered separately, the price is not very cheap. Since it is confusing, I would like to change the image.
This review is about item#37182844.

Related Products