Buy more than* S$200* and get FREE SHIPPING

Waste Receptacle, 45-type, Without Lid

4.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
300x415x560
Capacity (L)
47
Weight (g)
1471
Color
White
TRUSCO Part Number
259-7071
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBP-45H 37325696 77.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Garbage can
4
From Japan
On 2016-02-08 14:49:41
It's good, as you can choose the size.
This review is about item#37325696.

Related Products