Buy more than* S$200* and get FREE SHIPPING

Waste Receptacle, 70-type, Without Lid

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
360x495x605
Capacity (L)
73
Color
White
Weight (kg)
2.39
TRUSCO Part Number
259-7161
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBP-70H 37325741 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Only for burnable garbage
5
From Japan
On 2017-06-20 09:48:56
Garbage bags can be fixed exactly in size, easy to use and good.
This review is about item#37325741.

Related Products