Buy more than* S$200* and get FREE SHIPPING

Plastic Trash Can

Caution
Lid is sold separately. Fractionation seal is included with lid.? o order, please order also to lid when you buy main body.
Dimensions (Width W x Depth D x Height H) (mm)
420x570x630
Capacity (L)
99
Color
White
Weight (kg)
3.26
TRUSCO Part Number
259-7306
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBP-90H 37325793 179.90 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products