Buy more than* S$200* and get FREE SHIPPING

Plastic Bag for Drum 200L 5pcs

5.00 (2)
Color
Transparency
Thickness (mm)
0.1
...see all>
Product Options
ADD TO CART
Material Mass (g /package) Mass (g/sheet) Width (mm) Length (mm) Dimensions (Vetical x Horizontal) (mm) Capacity (L) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Mass (g /package) Mass (g/sheet) Width (mm) Length (mm) Dimensions (Vetical x Horizontal) (mm) Capacity (L) TRUSCO Part Number Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 950 190 890 1100 1100x890 200 329-4731 - 1Bag(5Sheet) 1 TRP-200 37326064 66.99 SGD
In stock
Polyethylene (PE) 572 - 740 840 - 100 415-4096 572 1Bag(5Sheet) 1 TRP-100 48936447 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To temporarily store water in the drum
5
From Japan
On 2014-07-06 19:57:58
I think that it can be relieved if there is some thickness
This review is about item#37326064.
Protection for glue receiving drum
5
From Japan
On 2014-05-07 18:40:05
We are trying without problems with both thickness and size. However, the price is high! It is! I would like to purchase it continuously so I would like you to put it in a regular purchase.
This review is about item#37326064.

Related Products