Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mesh Trash Can

5.00 (1)
2014 TRUSCO Published Page
3-1057
Color
White
Material
Expanded metal (steel) PE coating
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
470x470x635 80 - 233-2558 1PC 1 PK-80M 37326091 199.99 SGD
In stock
420x420x635 63 4 233-2540 1PC 1 PK-63M 37326082 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When cutting water
5
From Japan
On 2017-03-12 06:56:05
Since the touch is good and water works, it is good that the skin is soft but the surface paint does not hurt the skin well
This review is about item#37326082.

Related Products