Buy more than* S$200* and get FREE SHIPPING

Trash Can Liners

5.00 (1)
Dimensions (Vetical x Horizontal) (mm)
900x800
Capacity (L)
70
...see all
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Mass (g/sheet) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Mass (g/sheet) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 303-5981 53.0 Transparent 1PC(10Sheet) 1 N9750 37142113 7.10 SGD
In stock
- 001-9623 53.0 Blue 1PC(10Sheet) 1 N-9751 37064754 7.10 SGD
In stock
0.04 001-9631 53 Black 1PC(10Sheet) 1 N-9752 37064736 7.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Set in a large trash can
5
From Japan
On 2016-11-08 14:59:39
The thickness of the goods is also no problem, also of price it was good to buy at affordable.
This review is about item#37064736.

Related Products