Buy more than* S$200* and get FREE SHIPPING

Trash Can Liners

Mass (g/sheet)
82.8
Dimensions (Vetical x Horizontal) (mm)
1000x900
Capacity (L)
90
Color
Blue
Thickness (mm)
0.05
TRUSCO Part Number
001-9658
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(10Sheet) 1 N-9707 37064797 10.47 SGD
In stock
ADD TO CART

Related Products