Buy more than* S$200* and get FREE SHIPPING

Banguard 20W Regular

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type adapted
20W form
Outer Diameter (phi mm)
35
Inner Diameter (phi mm)
34
Weight (g)
39
Color
Transparency
Length (mm)
558
Material
Tube: polycarbonate Cap: silicon rubber
TRUSCO Part Number
304-1328
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-20W-R 37183106 25.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning the hallway j
2
From Japan
On 2017-06-23 14:47:43
It is attached to the equipment that also serves as an emergency light in the hallway of the apartment service section (open to the outside). As a result of replacing the fluorescent lamp (product name unknown) with ultraviolet rays suppression last summer, it was effective for large insects and moths, but since it was ineffective for small flies, it was attached to the fluorescent lamp this time. I feel that it has not been so effective so far. I think that it will become clear at the end of summer because the period is insufficient.
This review is about item#37183106.