Buy more than* S$200* and get FREE SHIPPING

Banguard 32W

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type adapted
32W form
Outer Diameter (phi mm)
28
Inner Diameter (phi mm)
27
Weight (g)
60
Color
Transparency
Length (mm)
1172
Material
Tube: polycarbonate Cap: silicon rubber
TRUSCO Part Number
304-1336
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-32W-HF 37183115 31.99 SGD
Shipped after 2018-01-22
ADD TO CART