Buy more than* S$200* and get FREE SHIPPING

Banguard 40W Regular

1.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type adapted
40W type
Outer Diameter (phi mm)
35
Inner Diameter (phi mm)
34
Weight (g)
78
Color
Transparent
Length (mm)
1172
Material
Tube: Polycarbonate Connector: Silicon rubber
TRUSCO Part Number
304-1352
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-40W-R 37183133 28.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
For the insecticide of the celestial fluorescent light
1
From Japan
On 2013-07-08 08:26:12
I expected the insecticidal effect but before and after Vanguard installation, there was no insect repellent effect at all. I think that it can be expected as scattering prevention, but insect repellent is not made. I really regret buying it. Can I return it?
This review is about item#37183133.