Buy more than* S$200* and get FREE SHIPPING

Banguard 40W Orange

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inner Diameter (mm)
34
Outer Diameter (mm)
35
Type adapted
40W form
Outer Diameter (phi mm)
35
Inner Diameter (phi mm)
34
Weight (g)
105
Color
Orange
Length (mm)
1172
Material
Tube: polycarbonate Cap: silicon rubber
TRUSCO Part Number
352-9525
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-OR-40W-R 37183142 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Installed at the entrance of the factory
4
From Japan
On 2017-10-26 11:08:49
Installed at the entrance so that insects do not enter the factory. I do not know if it got cold, but I feel that insects have decreased.
This review is about item#37183142.
Insect control measures for air showers
5
From Japan
On 2017-07-04 11:20:12
It is very useful because it is a product that is not sold so much.
This review is about item#37183142.