Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Ring Fluorescent Lamp, Ring Light

3.95 (21)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
6000
Lights Form
Glow starter type
Connector
G10q
...see all
Product Options
ADD TO CART
Rated Power (W) Weight (g) Color Type TRUSCO Part Number Compatible Glow Starter Color Temperature (K) Mean Color Rendring Rating (Ra) Rated Lamp Power (W) Total Luminous Flux (Lm) Brightness (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Weight (g) Color Type TRUSCO Part Number Compatible Glow Starter Color Temperature (K) Mean Color Rendring Rating (Ra) Rated Lamp Power (W) Total Luminous Flux (Lm) Brightness (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 210 Daylight color 32W type 001-2335 FG-5P 6500 74 30 1780 32W 1PC 1 FCL32D-30B 37183237 10.34 SGD
In stock
30 210 White 32W type 000-7579 FG-5P 4200 61 30 2050 32W 1PC 1 FCL32W-30B 37183246 10.34 SGD
In stock
38 250 Daylight color 40W type 000-7587 FG-4P 6500 74 38 2440 40W 1PC 1 FCL40D-38B 37183255 12.86 SGD
In stock
38 250 White 40W type 000-7595 FG-4P 4200 61 38 2800 40W 1PC 1 FCL40W-38B 37183264 13.89 SGD
In stock
15 120 Daylight color 15W type 297-1119 FG1E 6500 74 15 660 15W 1PC 1 FCL15D-B 37183447 -
Discontinued
[x]
15 120 White 15W type 297-1127 FG1E 4200 61 15 760 15W 1PC 1 FCL15W-B 37183456 -
Discontinued
[x]
- - White 30W form - FG-1E, FG-1P - - 28 - 30 1PC 1 FCL30W/28-B 37657496 7.17 SGD
In stock
- - Daylight color 30W form - FG-1E, FG-1P - - 28 - 30 1PC 1 FCL30D/28-B 37657505 7.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 5
3 star 2
2 star 3
1 star 1
Review Rating: 3.95
21 Customer Reviews
The reviews are automatic translation.
For the exchange
1
From Japan
On 2016-11-15 22:38:15
Since the daylight color of, but was purchased I think that warm warm colors (orange color dumping), was the usual white.
This review is about item#37183447.
Ceiling lamp doorstep
5
From Japan
On 2016-08-16 19:14:12
15W daylight is less dealer, expensive even. The dining table and vanity use Palook, but the entrance is enough to this in the amount of light, the saturation both. Price also finished at half price in the Monotarou.
This review is about item#37183447.
Lighting of inspection observation device
3
From Japan
On 2016-08-11 17:06:11
I bought in for replacement. Community of the electronics store was hit what stores or the other, without any stock, because it did not also available alternative. Goods, was the purchase in Monotarou. There is a stock, delivery time is a correspondence by wearing the next day, was satisfied.
This review is about item#37183447.
Used for the exchange
5
From Japan
On 2016-06-20 16:54:36
Fluorescent lamp uses the interior light of I, such should be changed to LED if originally the price when it comes to replacing the entire room was looking for a cheap because it uses as it is still worrisome. It survives. Buy together if it is possible to sell a cheap LED!
This review is about item#37183264.
Used as the lighting of the room
5
From Japan
On 2016-05-19 19:25:40
In the do-it-yourself store, but had to buy things expensive in the set of a size that does not need, the sale rose only want size, and price is also cheaper, we are also satisfied brightness.
This review is about item#37183237.
illumination
4
From Japan
On 2016-04-28 17:03:14
I used to Futsu.
This review is about item#37657496.
For ring light replacement of 40w
4
From Japan
On 2016-03-20 14:57:54
Ring light of 40w is, I think a bargain because the 1/1000 yen or more. Daylight is me a room in a warm atmosphere.
This review is about item#37183255.
In lighting
5
From Japan
On 2015-12-10 21:19:47
okay
This review is about item#37657496.
It was used at home.
4
From Japan
On 2015-12-01 21:06:38
Was a kindly light to bright eyes.
This review is about item#37657505.
Office of electric light
2
From Japan
On 2015-11-29 11:30:27
Somehow it is not bright. Tint will feel brownish. Even if the office a little higher other daylight white (N, natural color) who would be good.
This review is about item#37657496.