Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mass (g/sheet)
158
Light Source Color
Daylight color
Lighting System
Glow starter type
Color Temperature (K)
6700
Mean Color Rendring Rating (Ra)
84
Rated Lamp Power (W)
28
Rating Life (Hours)
6000
Total Luminous Flux (Lm)
2000
Connector
G13
Weight (g)
316
Type
30W form
Set Contents
Form 30/30 form
TRUSCO Part Number
006-0828
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 FCL30EXDX-2P 37183273 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Proof of the office
4
From Japan
On 2015-05-17 14:55:25
I bought it satisfied with price.
This review is about item#37183273.
Normal lighting
5
From Japan
On 2015-01-21 17:27:06
Color development is different from what is sold at home electronics mass merchandisers / home centers, but there is no problem at all.
This review is about item#37183273.
Residential lighting equipment
5
From Japan
On 2014-06-12 20:14:10
It seems to be the same as ordinary shops.
This review is about item#37183273.