Buy more than* S$200* and get FREE SHIPPING

Shatterproof Fluorescent Lamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tube Length (mm)
1198
Rated Lamp Power (W)
36
Rating Life (Hours)
12000
Connector
G13
Weight (g)
255
...see all
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Light Source Color Lighting System Total Luminous Flux (Lm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Light Source Color Lighting System Total Luminous Flux (Lm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Daylight color Rapid start 2530 40W form 002-4431 1Box(25PC) 1 FLR40SD/M/36P 37455616 289.90 SGD
Shipped after 2017-06-26
3 1950 2-2751 White Rapid-start 2910 40W energy-saving type 002-4422 1Box(25PC) 1 FLR40SW/M/36P 37455625 289.90 SGD
Shipped after 2017-06-26
ADD TO CART