Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Fluorescence Lamp 8W Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting System
Glow starter type
Tube Length (mm)
287
Rated Lamp Power (W)
8
Rating Life (Hours)
3000
Connector
G5
Weight (g)
27
Type
8 W types
...see all
Product Options
ADD TO CART
Light Source Color Color Temperature (K) Mean Color Rendring Rating (Ra) Total Luminous Flux (Lm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light Source Color Color Temperature (K) Mean Color Rendring Rating (Ra) Total Luminous Flux (Lm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Daylight color 6500 74 350 297-0899 1Box(10PC) 1 FL8D-B 37455731 40.18 SGD
In stock
White 4200 61 400 297-0902 1Box(10PC) 1 FL8W-B 37455747 40.18 SGD
In stock
ADD TO CART